CID2 Flood, 10k, 4x4, CW

Item #: 596742

Cat #: FLD244NC2NG

UPC: 056020936942

to view pricing and more.
Documents & Guides
SafeSite Flood Light 10500 lumens, 109 Watts, 100-277V AC, Cool White, NEMA 4 52¦ meduim,Clear Tempered Glass lens, CID2

Overview

SafeSite Flood Light 10500 lumens, 109 Watts, 100-277V AC, Cool White, NEMA 4 52¦ meduim,Clear Tempered Glass lens, CID2
Also known as: 056020936942, FLD244NC2NG

Specifications

Lumens: 10500
Wattage: 109
Color Temperature: 5000 (Bright White)
Color: Gray
Mounting: Trunnion
Light Technology: LED
Lumens: 10500
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Wattage: 109
Color: Gray
Light Technology: LED