SYL LSX/V/D/24V/840/60/L VERTICAL

Item #: 596748

Cat #: LSX/V/D/24V/840/60/L

UPC: 046135709982

to view pricing and more.
Documents & Guides
No Documents Available
SYL LSX/V/D/24V/840/60/L VERTICAL REFRIGERATION, DEEP 10IN SETBACK, 24V, 4K CCT, 60IN, LEFT MULLION

Overview

SYL LSX/V/D/24V/840/60/L VERTICAL REFRIGERATION, DEEP 10IN SETBACK, 24V, 4K CCT, 60IN, LEFT MULLION
Also known as: 046135709982, LSX/V/D/24V/840/60/L

Specifications

Mounting: Side, External
Phase: 1
Length: 5.500 in
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Length: 5.500 in
Phase: 1
IP/NEMA Rating: NEMA 4X