3" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 596793
Cat #: A52DA12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

Overview

3 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Also known as: A52DA12

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Length: 10 ft
Diameter: 3 in
Color: Gray
Length: 10 ft
Type: Schedule 40
Material: PVC

Customer Reviews

No reviews for this product
(0)