Branch unit, EZ Meter-Pak, 125A, 6 sockets, 120/240 VAC, horn bypass, ringless, 800A Al busbar

Item #: 597012

Cat #: EZMH116125

UPC: 785901308959

to view pricing and more.
Branch unit, EZ Meter-Pak, 125A, 6 sockets, 120/240 VAC, horn bypass, ringless, 800A Al busbar, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Branch unit, EZ Meter-Pak, 125A, 6 sockets, 120/240 VAC, horn bypass, ringless, 800A Al busbar, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

EZ Meter Pak devices are the industry choice for providing a better solution for multi unit construction needs. EZM main devices are available as main circuit breakers, as main fusible switches or as main lug terminal boxes. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. This EZMH meter center has six ringless sockets with a horn bypass and a 5th jaw without jaw release. This EZ Meter Pak is designed with a rated operational voltage of 120/240 VAC single phase 3W in and out. The unit has an aluminum bus bar. The main is rated 800 A. This EZMH meter pak is rated at 125 A. This unit has a NEMA 3R surface mounting enclosure that is 66.12 inches tall, 12.25 inches wide and 7.09 inches deep. This EZMH meter center unit is UL Listed.

Also known as: 785901308959, EZMH116125

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65