Single Pole Male Cam-Type Latching Plug 250-350mcm

Item #: 597024

Cat #: 22L21-W

UPC: 078477997703

to view pricing and more.
Documents & Guides
22 Series Single Pole Male Cam-Type Latching Plug Ball Nose, Crimp Connection, 600 Volts, Rated Up To 690 Amperes Continuous Cable Range - 250-350mcm. White

Overview

22 Series Single Pole Male Cam-Type Latching Plug Ball Nose, Crimp Connection, 600 Volts, Rated Up To 690 Amperes Continuous Cable Range - 250-350mcm. White

22 SERIES SINGLE POLE CAM TYPE LATCHING PLUG BALL NOSE, CRIMP CONNECTION, 600 VOLTS, RATED UP TO 690 AMPERES CONTINUOUS CABLE RANGE - 250-350MCM. WHITE

Also known as: 078477997703, 22L21-W

Specifications

Gender: Male
Type: Plug, Cam-Type
Material: Neoprene
Color: White
Gender: Male
Material: Neoprene
Type: Plug, Cam-Type
Color: White