In-Line Latching Female Connector, 250-350MCM, 690A

Item #: 597025

Cat #: 22L24-E

UPC: 078477997819

to view pricing and more.
Documents & Guides
Ball Nose In-Line Latching Female Connector, 22 Series Single Pole Cam-Type Contact & Insulator, Crimped, 250-350MCM, 690 Amp Max - BLACK

Overview

Ball Nose In-Line Latching Female Connector, 22 Series Single Pole Cam-Type Contact & Insulator, Crimped, 250-350MCM, 690 Amp Max - BLACK

22 Series Ball Nose In-Line Latching Female Connector, Single Pole Cam-Type Contact and Insulator, Crimped, 250-350MCM, 690A, Black

Also known as: 078477997819, 22L24-E

Specifications

Gender: Female
Amps: 690
Color: Black
Material: Neoprene
Gender: Female
Color: Black
Amps: 690
Material: Neoprene