This product has been discontinued.

In-Line Latching Female Connector, 250-350MCM, 690A
Item #: 597026
Cat #: 22L24-R
UPC: 078477997833
to view pricing and more.
Documents & Guides
Ball Nose In-Line Latching Female Connector, 22 Series Single Pole Cam-Type Contact & Insulator, Crimped, 250-350MCM, 690 Amp Max - RED
Overview
Ball Nose In-Line Latching Female Connector, 22 Series Single Pole Cam-Type Contact & Insulator, Crimped, 250-350MCM, 690 Amp Max - RED
22 Series Ball Nose In-Line Latching Female Connector, Single Pole Cam-Type Contact and Insulator, Crimped, 250-350MCM, 690A, Red
Also known as: 078477997833, 22L24-R
Specifications
| Gender: | Female |
| Color: | Red |
| Amps: | 690 |
| Material: | Neoprene |
| Gender: | Female |
| Amps: | 690 |
| Color: | Red |
| Material: | Neoprene |