LDPH3 Hinged, 2-piece Power Rated Racewa

Item #: 59709

Cat #: LDPH3EI10-A

UPC: 074983343829

to view pricing and more.
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Electric Ivory, Length 10.00 ft.

Overview

Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Electric Ivory, Length 10.00 ft.
Also known as: 074983343829, LDPH3EI10-A

Specifications

Length: 3 ft
Material: PVC
Color: Electric Ivory
Length: 3 ft
Color: Electric Ivory
Material: PVC