Round Hole Duct, PVC,2.5X3X6',LGray

Item #: 597124

Cat #: D2.5X3LG6

UPC: 074983212057

to view pricing and more.
Panduct® flush cover type D round hole wiring duct, 2.5 W x 3 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 2.5 W x 3 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983212057, D2.5X3LG6

Specifications

Width: 2 1/2 in
Color: Light Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 1/2 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 3 in