REXEL logo

Vjz Pro Tee Safety Shirt, Large, Orange

Item #: 597169
Cat #: AVE-10EL
UPC: 879501003304
Sign In or Register to view pricing and more.
Vjz Pro Tee Safety Shirt, Large, Orange, Breathable Polyester Knit for Maximum Comfort, Provides ANSI/ISEA Class 2 Certification, Left Lapel Pen/Pocket Combo

Product Overview

Vjz Pro Tee Safety Shirt, Large, Orange, Breathable Polyester Knit for Maximum Comfort, Provides ANSI/ISEA Class 2 Certification, Left Lapel Pen/Pocket Combo
Also known as: 879501003304, AVE-10EL
Frequently Bought Together (32)
Fulham
WH6-120-L Electronic Ballast, Fluorescent, T5, T5, 2-Lamp, 28W, 120V
Dymo
1805435 Refill Tape, Vinyl, 1/2" x 18'
Fulham
FH3-DUAL-450L Emergency Ballast, Fluorescent, 1-Lamp, 120/277V *** Discontinued ***
Dottie
RJ150 1-1/2" Roof Flashings (Standard Rj Series)
SYLVANIA
LED/RT6/700/830/FL80 LED Module, 6", 10W, 120V, 3000K *** Discontinued ***
Intermatic
FD15M Spring Wound Timer, 15-Minute, SPST, White *** Discontinued ***
Lutron
PD-3PCL-WH Caseta Wireless RF Dimmer, 300W, White
Dymo
18487 Refill Cartridge, Polyester, 3/4" x 18'
Fulham
Fulham FH4-DUAL-700L
BRK-First Alert
SA350B Ionization Smoke Detector
Multiple
MCAL62STRWG125CL 6/2 w/Ground, MC, Aluminum Armor, Stranded
Fulham
Fulham RHA-UNV-226-C
Fulham
TPSB-100 Controller for Programmable LED Drivers
Acme
TB81302 Transformer, 75VA, 208/277/380 Primary - 95/115 Secondary, 1PH
Multiple
SJOWASJO143BLK250RL SJOWA Portable Cord, 14/3, Black, 250'
Hubbell-Kellems
HBL504SS Shore Power Inlet, Watertight, 3P4W, 50A
Multiple
100CPL Coupling, Size: 1", Material: PVC
Dottie
631 Flat Hanger Screw
Dottie
RW21 3/4" x 1/2" Reducing Washer
Siemens
52PA8A1 Pushbutton,mom,blk,flush,2pos
Dottie
MT8LC Hex Nut Driver, 1/4", 2-9/16" Long
Dottie
HBT Flat Hanger Screw Installation Tool
Dottie
1215D 2" Nylon Snap-In KO Bushing
Intermatic
T102R Mechanical Timer, 24-Hour, SPST, NEMA 3R
Knipex
87-01-250-SBA 10" Cobra Pliers
Lift Safety
GTR-6KL Trader Work Gloves - Size: Large
Lift Safety
GTR-6KM Trader Work Gloves - Size: Medium
Arlington
DLN6 2" Die Cast Locknut
Siemens
49SAFC AUXILIARY KIT 5TH POWER POLE N C
CH260 1.5IN 2 POLE CIRCUIT BRK
CHFGFT115
DWHOS-W

Specifications

Color: Orange
Type: Shirt, Short Sleeve
Size: L
Color: Orange
Size: L
Type: Shirt, Short Sleeve

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)