WAC Adhesive Cable Clamp, 0.75", Gray

Item #: 597367

Cat #: 151-00667

UPC: 089306295860

to view pricing and more.
Documents & Guides
WAC Adhesive Cable Clamp, 0.75" Max. Bundle Dia, PVC, Gray

Overview

WAC Adhesive Cable Clamp, 0.75" Max. Bundle Dia, PVC, Gray

The WAC Adhesive cable clamps are designed with lead in angles allowing for easy insertion of wires and cables. The rubber based adhesive allows for a permanent bond to most surfaces. Available in two sizes.

Also known as: 089306295860, 151-00667

Specifications

Diameter: 0.750 in
Color: Gray
Material: PVC
Diameter: 0.750 in
Material: PVC
Color: Gray