Heat Shrink, Thin-Wall, 1/4", Yellow, 100' Spool

Item #: 597384

Cat #: FP301-1/4-100-YELLOW-SPOOL

UPC: 051135355787

to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.125", Tube Length: 100' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.125", Tube Length: 100' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051135355787, FP301-1/4-100-YELLOW-SPOOL

Specifications

Length: 100 ft
Diameter: 1/4 in
Volts AC: 600
Color: Yellow
Length: 100 ft
Volts AC: 600
Diameter: 1/4 in
Color: Yellow