Panel For Enclosure, Size: 60 x 27.75", Material/Finish: Steel/White

Item #: 5974

Cat #: A72PM34

UPC: 783510339104

Sign In or Register to view pricing and more.
Panel For Enclosure, Size: 60 x 27.75 Inch, Material/Finish: Steel/White, For Use With Multi-Door Enclosures

Overview

Panel For Enclosure, Size: 60 x 27.75 Inch, Material/Finish: Steel/White, For Use With Multi-Door Enclosures

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510339104, A72PM34

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 60 in
Color: White
Material: Steel
Finish: Powder Coated
Width: 27.750 in
Height: 60 in
Material: Steel
Width: 27.750 in
Color: White
Finish: Powder Coated