SQD LC1F150U5 CONTACTOR 600VAC

Item #: 597406

Cat #: LC1F150U5

UPC: 389110226709

to view pricing and more.
SQD LC1F150U5 CONTACTOR 600VAC 150AMP IEC +OPTIONS

Overview

SQD LC1F150U5 CONTACTOR 600VAC 150AMP IEC +OPTIONS
Also known as: 389110226709, LC1F150U5

Specifications

Mounting: Plate
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Mounting: Plate
Standards: California Proposition 65
IP/NEMA Rating: IP2X