This product has been discontinued.

Dusk-Til-Dawn LED Lighting 50K 3946 Lumens 39.5 Watts
Item #: 597488
Cat #: DDL-9L1
UPC: 785988030699
to view pricing and more.
Documents & Guides
LED Dusk-Til-Dawn Luminaire, 50k Color Temperature, 3946 Lumens, 39.5 Watts, Universal 120 Voltage Driver, Multi-Purpose, Die-Cast Aluminum Construction, Arm Mount Included.
Overview
LED Dusk-Til-Dawn Luminaire, 50k Color Temperature, 3946 Lumens, 39.5 Watts, Universal 120 Voltage Driver, Multi-Purpose, Die-Cast Aluminum Construction, Arm Mount Included.
Also known as: 785988030699, DDL-9L1
Specifications
| Mounting: | Pole, Wall |
| Diameter: | 9 1/2 in |
| Material: | Die Cast Aluminum |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Lumens: | 3900 |
| Color: | Gray |
| Wattage: | 39.500 |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Mounting: | Pole, Wall |
| Material: | Die Cast Aluminum |
| Volts AC: | 120 |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Diameter: | 9 1/2 in |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 3900 |
| Wattage: | 39.500 |
| Light Technology: | LED |