Spiral Wrap, .25" (6.3mm) x 100', Fire R

Item #: 597628
Cat #: T25R-CY
UPC: 074983396948
Sign In or Register to view pricing and more.
Documents & Guides
Spiral Wrap, offers abrasion protection for wires, cables, hoses and tubing, .25" (6.3mm) x 100', fire resistant polyethylene, natural.

Overview

Spiral Wrap, offers abrasion protection for wires, cables, hoses and tubing, .25" (6.3mm) x 100', fire resistant polyethylene, natural.
The T25R-CY Fire Resistant Polyuethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection for use with irregular shapes. Rated for use up to 122°F (50°C). 0.25" (6.4 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.1875" to 2" (4.8 mm to 50.8 mm). Color Natural.
Also known as: 074983396948, T25R-CY

Specifications

Length: 100 ft
Color: Natural
Diameter: 1/4 in
Length: 100 ft
Diameter: 1/4 in
Color: Natural

Customer Reviews

No reviews for this product
(0)