This product may not be available in all locations.
3
more

Breaker, 60A, 3P, 120/240V, 10 kAIC, Q-Line Series
Item #: 59773
Cat #: THQL32060
UPC: 783164012132
to view pricing and more.
Documents & Guides
60 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
60 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012132, THQL32060
Specifications
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Amps: | 60 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Amps: | 60 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Family / Style: | Q Line |