This product has been discontinued.

Female Disconnect, 16 - 14 AWG, Tab: 0.250" x 0.032"
Item #: 598
Cat #: DR14-250-C
UPC: 074983827411
to view pricing and more.
Documents & Guides
Female Disconnect, 16 - 14 AWG, Tab: 0.250" x 0.032", Material/Finish: Brass/Tin Plated, Package of 100 Each.
Overview
Female Disconnect, 16 - 14 AWG, Tab: 0.250" x 0.032", Material/Finish: Brass/Tin Plated, Package of 100 Each.
Also known as: 074983827411, DR14-250-C
Specifications
| Material: | Brass |
| Allowable Gauge Range: | 16 - 14 |
| Material: | Brass |
| Allowable Gauge Range: | 16 - 14 |