GED SRPG150B125 125A RATING PLUG

Item #: 598067

Cat #: SRPG150B125

UPC: 783164213553

Sign In or Register to view pricing and more.
Documents & Guides
GED SRPG150B125 125A RATING PLUG

Overview

GED SRPG150B125 125A RATING PLUG
Also known as: 783164213553, SRPG150B125

Specifications

Poles: 3
Amps: 125
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 125
Volts AC: 600