Breaker, 50A, 3P, 120/240V, 10 kAIC, Q-Line Series

Item #: 59807
Cat #: THQL32050
UPC: 783164013047
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

50 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164013047, THQL32050

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 50
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)