Power Center, 3KVA, 480VAC Primary, 120/240VAC Secondary, NEMA 3R

Item #: 598092

Cat #: P48G11S03P

UPC: 786680140136

to view pricing and more.
Documents & Guides
Power Center, 3 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, EHD2015 Bolt In Primary, BR215 Secondary Breaker, NEMA 3R

Overview

Power Center, 3 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, EHD2015 Bolt In Primary, BR215 Secondary Breaker, NEMA 3R
Also known as: 786680140136, P48G11S03P

Specifications

Circuits: 8
Mounting: Surface
Phase: 1
Amps: 12
Secondary Voltage: 120, 240
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Volt Amps: 3kVA
Circuits: 8
Phase: 1
Secondary Voltage: 120, 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 12
Primary Voltage: 480
Volt Amps: 3kVA