Molded Case SW 800A 3P L/L TA800ma2 TER

Item #: 598241

Cat #: MDL3800K

UPC: 782114892305

to view pricing and more.
Documents & Guides
Eaton Series C molded case switch, MDL-frame, MDL, Molded case switch, Fixed thermal, fixed magnetic trip type, Three-pole, 800A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 50 kAIC at 480 Vac, 50/60 Hz

Overview

Eaton Series C molded case switch, MDL-frame, MDL, Molded case switch, Fixed thermal, fixed magnetic trip type, Three-pole, 800A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 50 kAIC at 480 Vac, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782114892305, MDL3800K

Specifications

Type: 90 Degree, Liquidtight Connector
Type: 90 Degree, Liquidtight Connector