
to view pricing and more.
Documents & Guides
12" Ladder Rack Mounting Plate, Application: Attaches Cable Runway to Top Angles of 3" Channel Relay Racks, Includes: (2) 5/16-18 x 3" J-Bolts, Hardware.
Overview
12" Ladder Rack Mounting Plate, Application: Attaches Cable Runway to Top Angles of 3" Channel Relay Racks, Includes: (2) 5/16-18 x 3" J-Bolts, Hardware.
Also known as: PLB12RS-3
Specifications
| Color: | Gray |
| Type: | Support Kit |
| Length: | 3 in |
| Material: | Steel |
| Color: | Gray |
| Length: | 3 in |
| Type: | Support Kit |
| Material: | Steel |