SLIDE EFL SP/3W 4W 24 VDC GRY

Item #: 598340

Cat #: CD4FB3P-GRY

UPC: 785007303513

to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole3-WayPreset4 Wire 24VDC, Gray. Requires PWP120277 Power Pack.

Overview

Slide Dimmer, Single Pole3-WayPreset4 Wire 24VDC, Gray. Requires PWP120277 Power Pack.
Also known as: 785007303513, CD4FB3P-GRY

Specifications

Poles: 3
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Light Almond
Mounting: Wall