13W 4-Pin CFL Lamp, 30K

Item #: 598426

Cat #: S8367

UPC: 045923083679

Sign In or Register to view pricing and more.
Documents & Guides
13 Watt; pin-Based Compact Fluorescent; 3000K; 82 CRI; 2GX7 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

13 Watt; pin-Based Compact Fluorescent; 3000K; 82 CRI; 2GX7 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083679, S8367

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 800
Light Technology: CFL
Dimmable: No
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: CFL
Wattage: 13
Lumens: 800
Dimmable: No