12W BR30 LED Lamp, 41K

Item #: 598467

Cat #: LED12BR30D41K

UPC: 762148243984

to view pricing and more.
LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 4100K

Overview

LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 4100K
Also known as: 762148243984, LED12BR30D41K

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 900
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 900
Shape: BR30 (Bulged Reflector)
Wattage: 12