HIGH FLOW SERIES REPLACEMENT CARTRIDGE *** Discontinued ***
Item #:
598506
Cat #:
M-143-427
UPC:
662820647614
Sign In or Register to view pricing and more.
Documents & Guides
70020283795 MODEL HF95-CL HIGH FLOW SERIES REPLACEMENT CARTRIDGE *** Discontinued ***
Overview
70020283795 MODEL HF95-CL HIGH FLOW SERIES REPLACEMENT CARTRIDGE *** Discontinued ***
This B-427 Self-Laminating Vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance
Also known as: 662820647614, M-143-427
Specifications
Length: | 1 1/4 in |
Width: | 1/2 in |
Type: | Label, Cartridge |
Material: | Vinyl |
Color: | Black |
Length: | 1 1/4 in |
Type: | Label, Cartridge |
Color: | Black |
Width: | 1/2 in |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)