SLIMWALL 57W 5K PC277 PCS BRO

Item #: 598611

Cat #: SLIM57/PCS2

UPC: 019813106441

Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 5579 Lumens Slim 57W 277V Photocell Bronze

Overview

Wall Packs 5579 Lumens Slim 57W 277V Photocell Bronze
Also known as: 019813106441, SLIM57/PCS2

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 73
Wattage: 57
Color: Bronze
Color Temperature: 5000 (Bright White)
Wattage: 57
Color Rendering Index (CRI): 73
Color: Bronze