NEMA 12 LAY" WIREWAY 600 STR SECTION

Item #: 598687

Cat #: 8806-12LW

UPC: 782051004328

to view pricing and more.
Documents & Guides
Eaton B-Line series wireway, 8" height, 6" length, 8" width, 12LW wireway, Wireway hanger, Hinged cover, NEMA 12, Steel, Oil-resistant gasket, Hinged, ANSI 61 gray, 14 gauge

Overview

Eaton B-Line series wireway, 8" height, 6" length, 8" width, 12LW wireway, Wireway hanger, Hinged cover, NEMA 12, Steel, Oil-resistant gasket, Hinged, ANSI 61 gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004328, 8806-12LW

Specifications

Length: 60 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Length: 60 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12