SM RAIL 132" CLR

Item #: 598702

Cat #: 310132C

UPC: 810039361559

to view pricing and more.
SolarMount Rail 132" Clear

Overview

SolarMount Rail 132" Clear

SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!

Also known as: 810039361559, 310132C, 132"

Specifications

Color: Silver
Length: 132 in
Weight: 8.25 lbs
Finish: Clear
Color: Silver
Weight: 8.25 lbs
Length: 132 in
Finish: Clear