This product may not be available in all locations.

Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Both
Item #: 59880
Cat #: 800T-H3323B
UPC: 662468500838
to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Both, T569 Key Code, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Overview
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Both, T569 Key Code, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 662468500838, 800T-H3323B
Specifications
| Type: | Fixture Box, New Work, Ceiling Box |
| Material: | Phenolic |
| Mounting: | Clamp, Bracket |
| Family / Style: | 800T |
| Depth: | 2 1/8 in |
| Standards: | Build America Buy America Compliant |
| Type: | Fixture Box, New Work, Ceiling Box |
| Mounting: | Clamp, Bracket |
| Depth: | 2 1/8 in |
| Material: | Phenolic |
| Family / Style: | 800T |
| Standards: | Build America Buy America Compliant |