18 AWG TFFN Stranded Copper, Pink, 2500'

Item #: 598854

Cat #: TFFN18STRPNK2500RL

UPC: 980100226671

to view pricing and more.
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink, 2500 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink, 2500 ft. Reel.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100226671, TFFN18STRPNK2500RL

Specifications

Gauge: 18 AWG
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Color: Pink
Stranding: Stranded