Pistol Handle Shaft, 12 x 280 mm

Item #: 598981

Cat #: OXP12X280

UPC: 417019141417

to view pricing and more.
Pistol Handle Shaft. Size: 12 x 280 mm (11.02"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 12 x 280 mm (11.02"). For use with Pistol Handles.

OXP12X280 SHAFT for pistol handle

Also known as: 417019141417, OXP12X280

Specifications

Type: Accessories, Shaft
Diameter: 12 mm
Length: 11.020 in
Type: Accessories, Shaft
Length: 11.020 in
Diameter: 12 mm