Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 White 15'

Item #: 59903

Cat #: 62460-15W

UPC: 078477134009

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 15 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 15 ft.

Patch Cord CAT 6+ 15' WHITE

Also known as: 078477134009, 62460-15W

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: White
Length: 15 ft
Gauge: 24 AWG
Conductors: 4 Pair
Length: 15 ft
Material: Copper
Color: White