Anchor Kit

Item #: 599030

Cat #: 2AKDD

UPC: 781002592075

Sign In or Register to view pricing and more.
Documents & Guides
Anchor Kit. Includes: (100) #10x1" Sheet Metal Square Drive Screws, (100) #122 Yellow Wing Anchors, (1) 1/4" Carbide Masonry Drill. *Dottie Part # 59207.*

Overview

Anchor Kit. Includes: (100) #10x1" Sheet Metal Square Drive Screws, (100) #122 Yellow Wing Anchors, (1) 1/4" Carbide Masonry Drill. *Dottie Part # 59207.*

The 2AKDD Kit is suitable for use in solid or hollow wall, concrete, block, or brick applications. When used in hollow walls, such as drywall or plywood, the wings will splay out to provide a more secure installation and higher pull-out load. The anchor has a lip to prevent falling into deep holes or hollow walls. For hard wall applications, use the size of the anchor to determine hole size for installation. For drywall or soft applications, it is recommended to use the smallest hole that will enable a tight fit for the anchor. These anchors are not recommended for use in overhead applications or where holding values are critical.

Also known as: 781002592075, 2AKDD, wall plugs, Yellows, Shields and Screws

Specifications

Size: # 10, # 12
Length: 1 in
Material: Steel
Color: Yellow
Size: # 10, # 12
Material: Steel
Length: 1 in
Color: Yellow