Breaker, Molded Case, 3P, 30A, 240VAC, 250VDC, F Frame

Item #: 59904

Cat #: FAL32030

UPC: 785901422990

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 30 Amp, 3-Pole, 240 Volt AC, 250 Volt DC, F Frame, 10 kAIC

Overview

Breaker, Molded Case, 30 Amp, 3-Pole, 240 Volt AC, 250 Volt DC, F Frame, 10 kAIC
Also known as: 785901422990, FAL32030

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 240
Standards: California Proposition 65
Mounting: Panel
Volts DC: 250
Volts AC: 240
Poles: 3
Amps: 30
Standards: California Proposition 65