RCT610, Top Mount Marking Cards, Legend: Blank

Item #: 599190

Cat #: 1SNA236000R0400

UPC: 662019969749

to view pricing and more.
Documents & Guides
RCT610, Top Mount, (100) Marking Cards, Legend: Blank. For use with 6 mm Terminal Blocks.

Overview

RCT610, Top Mount, (100) Marking Cards, Legend: Blank. For use with 6 mm Terminal Blocks.
Also known as: 662019969749, 1SNA236000R0400

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Top
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Top