Branch unit, EZ Meter-Pak, 225A, 3 sockets, 208Y/120VAC, no bypass, ringed, 1200A busbar

Item #: 599252

Cat #: EZM313225X

UPC: 785901569534

to view pricing and more.
Branch unit, EZ Meter-Pak, 225A, 3 sockets, 208Y/120VAC, no bypass, ringed, 1200A busbar, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Branch unit, EZ Meter-Pak, 225A, 3 sockets, 208Y/120VAC, no bypass, ringed, 1200A busbar, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Square D EZ Meter-Pak branch meter compartments provide a compact footprint for multi unit construction applications. This branch unit supplies three phases in, one phase out with a four wire configuration. It is rated for 208Y/120VAC and 225A. The meter socket compartment has three ringed, five jaw meter sockets. The compartment has four horizontal 1200A rated busbars. The busbars come with Visi-Tite joint nuts for connections, eliminating the need for torque readings. It is compatible with 40A to 125A two-pole plug-on QO circuit breakers, using adapter EZM125QOA or with PowerPact Q circuit breakers. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.

Also known as: 785901569534, EZM313225X

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65