Metric Fork Terminal, 4.0

Item #: 59928

Cat #: PM6-5F-L

UPC: 074983842865

to view pricing and more.
Documents & Guides
Fork Terminal, 4.0 - 6.0mm² wire range, M5 stud size.

Overview

Fork Terminal, 4.0 - 6.0mm² wire range, M5 stud size.
Also known as: 074983842865, PM6-5F-L

Specifications

Diameter: 6 mm, 4 mm
Depth: 2 3/8 in
Mounting: Clamp, Bracket
Diameter: 6 mm, 4 mm
Mounting: Clamp, Bracket
Depth: 2 3/8 in