Ground Rod Drive Sleeve for Pointed Ground Rods, 5/8" dia, 2.5"

Item #: 599309

Cat #: EDS58

UPC: 782856602484

to view pricing and more.
Documents & Guides
Ground Rod Drive Sleeve for Pointed Ground Rods, 5/8" dia, 2.5"

Overview

Ground Rod Drive Sleeve for Pointed Ground Rods, 5/8" dia, 2.5"

A steel sleeve that slides on top of pointed groud rods to prevent damaging the rods while driving them into the ground.

Also known as: 782856602484, EDS58

Features & Benefits

  • For use with unthreaded ground rods
  • Slides on top of ground rod to prevent mushrooming while driving into ground

Specifications

Material: Steel
Length: 2.500 in
Diameter: 0.580 in
Material: Steel
Diameter: 0.580 in
Length: 2.500 in