Enclosure, Type: HMI With Black Extrusions, NEMA 4, 425 x 450 x 180mm

Item #: 59947

Cat #: CP424518

UPC: 783510147327

to view pricing and more.
Enclosure, Wall-Mount, Type: HMI With Black Extrusions, NEMA 4, 425 x 450 x 180mm, Material/Finish: Steel/Gray & Black Powder Coat

Overview

Enclosure, Wall-Mount, Type: HMI With Black Extrusions, NEMA 4, 425 x 450 x 180mm, Material/Finish: Steel/Gray & Black Powder Coat

A traditional landscape-oriented HMI enclosure made of light-gray steel, the nVent HOFFMAN HOFCP424518 Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accoMModate cutouts anywhere on the enclosure.

Also known as: 783510147327, CP424518

Features & Benefits

  • Pre-drilled hole in top for pendant arm mounting
  • Pedestal mounting when enclosure is inverted
  • Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue
  • Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs
  • Aluminum removable front plate is .125-in aluminum
  • Grounding stud on body; bonding provision on door
  • Simple easy-to-remove and install hinge pins with built-in captive clip
  • High-torque threadless studs and fasteners on door for mounting optional door panel

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 17.720 in
Depth: 7.090 in
Height: 16.540 in
IP/NEMA Rating: IP66, NEMA 4
Width: 17.720 in
Height: 16.540 in
Material: Steel
Depth: 7.090 in