Hex Nut Driver, 1/4", 2-9/16" Long

Item #: 599490

Cat #: MT8LC

UPC: 781002818854

to view pricing and more.
Documents & Guides
Magnetic Hex Nut Driver, Length: 2-9/16", Hex Size: 1/4", Screw Size: #6-8. *Dottie Part #81885*

Overview

Magnetic Hex Nut Driver, Length: 2-9/16", Hex Size: 1/4", Screw Size: #6-8. *Dottie Part #81885*

Magnetic Hex Tools are manufactured with a hardened core and heat treated for extra strength. They are designed to drive hex head fasteners and provide additional reach and easy bit changing when needed. Ideal for high torque applications they feature an industrial-strength manget for maximum fastener retention.

Also known as: 781002818854, MT8LC

Specifications

Length: 2 9/16 in
Diameter: 1/4 in
Size: 1/4 in
Length: 2 9/16 in
Size: 1/4 in
Diameter: 1/4 in