Contactor, IEC, 60A, 3P, 115VDC Coil, 1NO

Item #: 599493

Cat #: 100-C60DP10

UPC: 662468897402

to view pricing and more.
Contactor, IEC, 60 Amp, 3-Pole, 115 Volt DC Coil with Integrated Diode, 1 Normally Open Auxiliary Contact

Overview

Contactor, IEC, 60 Amp, 3-Pole, 115 Volt DC Coil with Integrated Diode, 1 Normally Open Auxiliary Contact
Also known as: 662468897402, 100-C60DP10

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 60
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 60