Circuit breaker, LA, LH, Q4, I-Line, 200A, 2 pole, 600 VAC, phase AC

Item #: 599507

Cat #: LA26200AC

UPC: 785901562665

to view pricing and more.
Circuit breaker, LA, LH, Q4, I-Line, 200A, 2 pole, 600 VAC, phase AC

Overview

Circuit breaker, LA, LH, Q4, I-Line, 200A, 2 pole, 600 VAC, phase AC
Also known as: 785901562665, LA26200AC

Specifications

Amps: 200
Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Amps: 200
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Mounting: Panel
Poles: 2
Standards: California Proposition 65
Interrupt Rating AC: 22 kA