Incandescent Light Module

Item #: 599619

Cat #: E26B6V2

UPC: 782114124390

to view pricing and more.
Documents & Guides
Incandescent Light Module, Blue Lens, Steady Or Flashing, 24 Vac/vdc

Overview

Incandescent Light Module, Blue Lens, Steady Or Flashing, 24 Vac/vdc
Also known as: 782114124390, E26B6V2

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Light Technology: Incandescent
Color: Blue
Volts AC: 24
Volts DC: 24
Light Technology: Incandescent