Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue
Item #:
59963
Cat #:
219242-7
UPC:
74114911042
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 7 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 7 ft.
Also known as: 74114911042, 219242-7
Specifications
Gauge: | 24 |
Color: | Blue |
Length: | 7 ft |
Material: | Copper |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Gauge: | 24 |
Length: | 7 ft |
Conductors: | 4 Pair |
Color: | Blue |
Material: | Copper |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)