Servo Motor, Kinetix, Low Inertia, 480VAC, 165mm, B Winding, 2000 RPM, No Brake, Standard

Item #: 599634

Cat #: VPL-B1654B-PJ12AA

UPC: 884951871052

to view pricing and more.
Documents & Guides
Servo Motor, Kinetix, VPL, Low Inertia, 480 Volt AC, 165 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, B Winding, 2000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard

Overview

Servo Motor, Kinetix, VPL, Low Inertia, 480 Volt AC, 165 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, B Winding, 2000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard

Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 884951871052, VPL-B1654B-PJ12AA

Specifications

Volts AC: 480
Size: 165 mm
Type: Servo Motor, Low Inertia
RPM: 2000
Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 165 mm
RPM: 2000