REXEL logo

Power Terminal Block, Type: D35/27.FF

Item #: 599763
Cat #: 019000120
UPC: 662019964034
Sign In or Register to view pricing and more.
Power Terminal Block. 2 Studs M6. Type: D35/27.FF. Color: Gray. 600V/125A. Size: 35 mm Block, 27 mm Spacing. DIN 3 with bistable foot and base mounting. Wire Size: 14 - 2 AWG.

Product Overview

Power Terminal Block. 2 Studs M6. Type: D35/27.FF. Color: Gray. 600V/125A. Size: 35 mm Block, 27 mm Spacing. DIN 3 with bistable foot and base mounting. Wire Size: 14 - 2 AWG.
Also known as: 662019964034, 019000120

Frequently Bought Together (25)

Specifications

Type: Terminal Block, Power Block
Amps: 125
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: Terminal Block, Power Block
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 125
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)