NEMA 12 LAY" WIREWAY 12 TRANS WIREWAY, CW

Item #: 599865

Cat #: 66-12LTSC

UPC: 782051005547

to view pricing and more.
Eaton B-Line series wireway miscellaneous fitting, Includes (1) sealing plate kit, Clockwise, Transposition wireway section (clockwise), NEMA 12, Steel, ANSI 61 gray painted, 6" X 6"

Overview

Eaton B-Line series wireway miscellaneous fitting, Includes (1) sealing plate kit, Clockwise, Transposition wireway section (clockwise), NEMA 12, Steel, ANSI 61 gray painted, 6" X 6"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051005547, 66-12LTSC

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 6 in
Width: 6 in