1/2 IN 90DEG STRAIN RLF CONN

Item #: 59989

Cat #: SR-9-503

UPC: 783126514056

to view pricing and more.
Documents & Guides
OZ-Gedney Type SR9 Gold Seal Strain Relief 90 DEG Connector, Size: 1/2 IN, Conductor Range: 0.2 - 0.3 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.5 IN Throat Inside Diameter, 7/16 IN Thread Length, Dimensi

Overview

OZ-Gedney Type SR9 Gold Seal Strain Relief 90 DEG Connector, Size: 1/2 IN, Conductor Range: 0.2 - 0.3 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.5 IN Throat Inside Diameter, 7/16 IN Thread Length, Dimensi
Also known as: 783126514056, SR-9-503

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Diameter Range: 0.200 - 0.300 in
Material: Malleable Iron
Diameter Range: 0.200 - 0.300 in
Diameter: 1/2 in